Thermo Scientific Nalgene Dropper Bottles with Control Dispensing Tip, 15mL, Case of 25
Write a Review
|
Questions & Answers (0)
Product Description
Repeatedly dispense reagents accurately using Thermo Scientific Nalgene Dropper Bottles with Control Dispensing Tip. An excellent alternative to pipetting devices, these dropper bottles deliver 40μL drops (based on water; viscosity affects drop size), dispensed one drop at a time. Featuring excellent chemical resistance, these specialty bottles are suitable for most biotech, diagnostic and pharmaceutical applications.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$82.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-15/16 in |
Product Details
| Type | Dropper & Wash Bottles |
| Neck Finish | 15-415 |
| Color | Clear |
| Closure | 15-415mm |
| Cap Material | PP |
| Capacity | 15 |
| Closure Type | Screw Closure |
| Material | LDPE |
| Description | Dropper Bottle with Control Dispensing Tip |
| Package Quantity | 25 |
| Manufacturers Part Number | 2752-9050 |
| Cap Color Family | Assorted |
| Brand | Nalgene |