These handy accessories allow your Morse drum handler to handle various smaller drums. Simply and quickly place the correct size Diameter Adaptor into the drum holder to reduce the grip diameter to match drums smaller than a standard 22.5" diameter 55-gallon steel drum. When you complete dispensing from your smaller drum, simply lift the Diameter Adaptor out of the drum holder to return to handling a 55-gallon drum. They adjust to securely hold a drum up to 38" tall.
Note About Drums with Ribs: Because it is recommended that drums be held at their middle, proper size Diameter Adaptor should be used only on a drum with a band at least 8" wide between the ribs. Diameter Adaptors are made in 1.5" increments of diameter to match common drum sizes. Custom drum adaptors for sizes not shown may be built on special order. Please call with special requirements.
Can fit on Forklift-Karriers (285 Series), Kontrol-Karriers (185 Series), Hydra-Lift Karriers (410 or 400 Series), or Vertical-Lift Drum Pourers (510, 520, 515 and 525 Series).
- MADE IN THE USA
- 2 Year Warranty