Morse® Stainless Steel DrumKarrier , 55 Gallon Steel Drum , Accepts Adaptor , 800 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Below-Hook Drum Carriers with 800 Lb. Capacity. Morse Below-Hook Drum Carriers enable you to move and pour a drum within your reach. Dispense drum contents with your hoist or crane. Even lift and invert a drum with drum faucet in place. You manually control drum tilting 360 in either direction. These drum carriers require that you manually grasp the drum to control the drum tilt. The drum carrier can be locked with drum in vertical position for transporting, or locked in the horizontal position to pour. Release tilt-locks on drum carrier for hand-controlled tilt at any angle. Drum Carrier Capacity: Full drum up to 800 Lb. (363 kg).
PRICE
$1,259.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 800 lbs |
| Weight | 41 lbs |
| Fits Drum Diameter | 22-1/2 Between Ribs in |
Product Details
| Type | Stainless Steel Drum Karrier for 55-Gallon Steel Drum |
| Capacity | 55 gal |
| Material | Type 304 Stainless Steel |
| Drum Capacity | 55 gal |
| Color | Stainless Steel |
| Manufacturers Part Number | 85i-SS |
| Motor Type | Manual Tilt |
| Brand | Morse |
Compliance & Certifications
| Certifications | ANSI/ASME B30.20, ANSI/AWS D14.1 and ASME BTH-1 |