Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806446

MPN #: 55/30-22

Morse® Drum Adaptor 55/30-22 for 21.5" - 22" Diameter Drum

Product Description
Morse® Drum Adaptor for 21.5"-22" Diameter Drum

This handy accessory allows your Morse drum handler to handle various smaller drums. Simply and quickly place the correct size Diameter Adaptor into the drum holder to reduce the grip diameter to match drums smaller than a standard 22.5" diameter 55-gallon steel drum. When you complete dispensing from your smaller drum, simply lift the Diameter Adaptor out of the drum holder to return to handling a 55-gallon drum.

Note About Drums with Ribs: Because it is recommended that drums be held at their middle, proper size, Diameter Adaptor should be used only on a drum with a band at least 8" wide between the ribs. Diameter Adaptors are made in 1.5" increments of diameter to match common drum sizes. Custom drum adaptors for sizes not shown may be built on special order. Please call with special requirements.

Can fit on Forklift-Karriers (285 Series), Kontrol-Karriers (185 Series), Hydra-Lift Karriers (410 or 400 Series), or Vertical-Lift Drum Pourers (510, 520, 515 and 525 Series).

  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$105.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight11 lbs
Fits Drum Diameter21-1/2 - 22 in

Product Details

TypeAccessory
MaterialSteel
ColorBlue
Manufacturers Part Number55/30-22
BrandMorse

Warranty

Warranty2