Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806591

MPN #: 15

Morse® PailPRO™ Model 15 5 Gallon Can Tipper - 75 Lb. Capacity

Product Description
Morse® PailPRO™ 5 Gallon Can Tipper - 75 Lbs. Capacity

Ergonomic PailPRO™ Single 5 Gallon Can Tippers / Pail Tilters / Bucket Tippers make it easy to pour from your 5 gallon pail or can. They simplify and speed dispensing, while reducing risks of repetitive lifting.

  • Pour one 5 gallon pail (19 liter)
    • Up to 12.25" (31.2 cm) in diameter
    • 10" to 19" tall (25.4 to 48.3 cm)
  • Safety lock on pail tipper holds 5 gallon can in place
  • Dispenses pail at 10" (25 cm) high
  • Folds for storage
  • Capacity: 75 Lb. (34 kg)


  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-5/8 in
Width14 in
Height29-3/4 in
Weight Capacity75 lbs
Weight8 lbs
Dump or Drain Height10 in
Fits Drum Diameter12-1/4 in

Product Details

TypeTipper
ColorBlue
MaterialSteel
Drum Capacity5 gal
Manufacturers Part Number15
BrandMorse

Warranty

Warranty2