Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dutro

Model # :WBB2328595

MPN #: 100

Dutro EZE-OFF Steel Delivery Hand Truck 100 8" Mold-on Rubber Wheels 800 Lb. Capacity

Product Description
Dutro hand trucks are recommended for the route driver who depends on the durability and versatility of their hand truck. Stop straining, twisting or using awkward push-pull motions to unload your cargo, this hand truck lets you unload your cargo simply and safely. All axels are welded to the frame for extra stability.

Instructions:

  • Spot and level the load
  • Step down on EZE-OFF bar
  • Truck slides out from underneath the load


PRICE
$279.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-5/8 in
Height54-5/8 in
Weight Capacity800 lbs
Weight36 lbs
Wheel Diameter8 in
Noseplate Width13 in
Noseplate Depth7 in

Product Details

Assembly RequiredNo
TypeDelivery
ColorBlue
Wheel Type(2) Rigid
Handle TypeSingle Pin
Style2-Wheel
MaterialSteel
Manufacturers Part Number100
Handle StylePin
BrandDutro

Warranty

Warranty90 days