Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Expo Engineered

Model # :WB362704

MPN #: TRX-55-L-120

Drum Heater For 55 Gallon Steel Drum, 60-250°F, 120V

Product Description
Heats and speeds flow of viscous material. Ideal way to safely and quickly heat or melt a wide variety of greases, oils, fats, plastic, adhesives, etc. Rust-resistant aluminized steel band conveniently wraps around all-metal drum or pail. Easy-on, easy-off spring tension latch keeps heater surface locked in close contact with container for fast, efficient temperature-controlled heating. 6-ft power cord with 3-conductor plug for grounding. 1920 and 3000 watt models plug into special Hubbell single outlets. Not to be used with volatile material. Faster heating will be achieved by using two or more heaters.
*Thermostat Control: Thermostat senses temperature, Pre-set heat. 120 1-phase volts/17 amps. Three wattage ratings per thermostat settings (High, Medium, Low.) Neon Pilot light indicates when unit is on. U.L. Listed and C.S.A. Certified.

PRICE
$469.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight14 lbs
Cord Length6 ft

Product Details

TypeAdjustable Temperature Blanket Heater
Min Temperature60 °F
ColorGray
Amperage17 A
Max Temperature250 °F
For Use With55 Gallon Steel Drum
Temperature Range60 - 250 °F
Wattage480/960/1920 W
Voltage120 V
Watts High1920 W
MaterialSteel
Plug TypeNEMA 5-20
Manufacturers Part NumberTRX-55-L-120
BrandExpo Engineered

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, CSA