Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB2684235

MPN #: BH55-CID2T4-38C

Powerblanket® Insulated Tote Heating Blanket For 55 Gallon Drums, Up To 110°F, 120V

Product Description
BH55-CID2T4-38C: This Powerblanket barrel heater model is specifically designed and ETL certified for Class 1 Division 2, Groups A, B, C, and D hazardous locations with a temperature code T4 maximum. The 55-gallon barrel and drum heater from Powerblanket offers a state-of-the-art heating system that is far superior to band heaters, which localize the heat to only one spot. The Powerblanket drum heater encases the entire drum in a heating blanket, insulating the entire drum and distributing the heat across the entire surface. The BH55-CID2T4-38C drum heater only requires 800 watts to power it. It is water-resistant and can be used on poly and steel drums.

This drum heater comes standard with an internally fixed thermostat set to maintain an approximate temperature of 100F / 38C, with no concern for over or under heating your drum contents. We're proud to say that our BH55-CID2T4-38C model is ETL certified to UL & CSA safety standards, giving you peace of mind knowing you've ordered the safest and most efficient Class 1 Division 2 safety certified 55-gallon drum heater on the market!

ETL Standards: CSA C22.2 No.130 - Issued:2003/04/01 Ed:3 (R2008) Requirements for Electrical Resistance Heating Cables and Heating Device Sets- Supersedes C22.2 NO 130.1-M90, C22.2 NO 130.2-93, and C22.2 NO 138-M89; Update No. 1 CSA C22.2 No.213 - Issue:1987/03/01 Ed:1 Non-Incendiary Electrical Equipment for Use in Class I, Division 2 Hazardous Locations; General Instruction No 1: 1987/03/01 - (R2008) ANSI/ISA-12.12.01-2012 - Issue:2012/07/09 Non-incendiary Electrical Equipment for Use in Class I and II, Division 2 and Class III, Divisions 1 and 2 Hazardous (Classified) Location ANSI/UL 499-2012 - Issue:2005/11/17 Ed:13 Rev:2012/04/11 UL Standard for Safety Electric Heating Appliances

Powerblanket® BH55-CID2T4-38C 55-Gallon Drum Heating Blanket (Class 1 Division 2 Hazardous Location Safety Certified)

Features:

  • Three individual heat zones
  • Includes buckles & straps to secure a tight fit
  • Heats when and where it's needed
  • Hassle-free internally fixed thermostat
  • Maintains an approximate temperature of 100F / 38C
  • Automatically adjusts to varying fluid levels
  • Delivers safe, distributed heat to temperature-sensitive materials
  • Preserve expensive materials without overheating or burning
  • Insulated full-wrap design making it ultra energy-efficient
  • Safe for outdoor use
  • Water-resistant
  • Works on both poly and steel drums
  • Prevent product waste by safely maintaining consistent temperatures
  • Targeted and distributed heat eliminates hot and cold spots
  • ETL certified to UL / CSA / CE safety standards
  • Made in the USA


PRICE
$2,999.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length82 in
Width36 in
Height3/4 in
Weight12 lbs
Cord Length8 ft
Thickness3/4 in

Product Details

TypeAdjustable Temperature Blanket Heater
Min Temperature90 °F
ColorBlack
Amperage7 A
Max Temperature110 °F
For Use With55 Gallon Poly or Steel Drum
Temperature Range90 - 110 °F
Wattage800 W
Voltage120 V
Watts High800 W
MaterialVinyl
Manufacturers Part NumberBH55-CID2T4-38C
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, UL, CSA, CE