BriskHeat® Indoor/Outdoor Drum Heater For 55 Gallon Steel Drum, 50-425°F, 120V/11 Amps
Write a Review
|
Questions & Answers (0)
Product Description
This Extra Heavy Duty Drum heater is designed with three extra-thick layers of 20 mil fiberglass reinforced silicone rubber for excellent strength, durability and flexibility. Prevent freezing, control viscosity, or melt and maintain materials at elevated temperatures with the BRISKHEAT Indoor/Outdoor Drum Heater. Encapsulated thermostatic controller has adjustable setting. Use heater in one location or multiple locations if faster heating is necessary. Fiberglass belt with spring fastener.
PRICE
$325.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70 in |
| Width | 4 in |
| Weight | 4 lbs |
| Cord Length | 6 ft |
Product Details
| Type | Adjustable Temperature Blanket Heater |
| Min Temperature | 50 °F |
| Color | Black |
| Amperage | 11 A |
| Max Temperature | 425 °F |
| For Use With | 55 Gallon Steel Drum |
| Temperature Range | 50 - 425 °F |
| Wattage | 1200 W |
| Voltage | 120 V |
| Watts High | 1200 W |
| Material | Silicone |
| Manufacturers Part Number | DHCH15 |
| Brand | BriskHeat |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, RoHS Compliant, REACH |