Vestil Drum Retention Basin, 1200 lb. Capacity, 27"W x 49"D x 14"H
Write a Review
|
Questions & Answers (0)
Product Description
Store fifty-five steel drums in the vertical position with this non-flammable heavy-duty, one-hundred (100) percent recycled, vertical steel retention basin. The basin is constructed of steel to resist extreme heat environments. The rugged steel construction provides durability and repairability. Four way fork entry. Basins are stackable when empty to provide more space in a warehouse or storage area.
PRICE
$1,049.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 49 in |
| Height | 14 in |
| Weight Capacity | 1200 lbs |
| Weight | 96 lbs |
Product Details
| Assembly Required | No |
| Type | Drum Retention Basin |
| Color | Yellow |
| Country of Origin | China |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | VSRB-YL-2 |
| Brand | Vestil |
Warranty
| Warranty | 90 |