Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB986571

MPN #: DRUM-PLB

Multi-Purpose Drum Lid Tool DRUM-PLB

Product Description
This unique, patent pending tool is designed for opening lids on removable head drums. The special hook is used for breaking open the lid seal and the long handle provides adequate torque for easy operation. Tool features an integral 1" wrench for removing ring bolts and nuts, and a slotted end to close drum ring lever locks. A predrilled ½" diameter hole is included to hang the tool in the work area. Durable steel construction with a durable powder coat silver finish.

PRICE
$45.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/16 in
Width3/8 in
Height2-5/8 in
Weight3 lbs

Product Details

TypeManual Drum Deheader
MaterialSteel
DescriptionMulti-Purpose Drum Lid Tool
ColorSilver
Manufacturers Part NumberDRUM-PLB
BrandVestil