Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WB649130

MPN #: 899320

Justrite® Drum Cabinet 55 Gal Capacity Horizontal Self Close Flammable W/ Cradle Track

Product Description
Drum Storage Flammable Cabinets
Horizontal Storage Cabinet - 55 Gallon Drum - Self Close

For storage of larger quantities of flammable solvents, the heavy-duty Drum Safety Cabinet is available in many styles and sizes. Built to the same high standards as the smaller Classic Safety Cabinets, a reinforced liquid-tight sump contains spills. An array of drum accessories and equipment is available to ensure safety and convenience when storing and handling drums of hazardous materials.

Safely house horizontal drums for use in gravity-flow dispensing applications. The interior provides space for a drip-can and includes tracks to guide drum cradle (sold separately below) into position. Self-close doors shut and latch automatically when a fusible link melts at 165°F (74°C) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents. Cabinets are FM approved and come with a ten-year warranty.

Features:
  • Use for drum storage or as a dispensing station
  • For use in gravity-flow dispensing applications
  • FM-approved
  • Ten-year warranty


PRICE
$3,088.50

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth48 in
Height50 in
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeFlammable Materials Cabinet
Number of Adjustable Shelves0
ColorYellow
Door TypeSelf Close
StyleHorizontal
Capacity(1) 55 Gallon Drum
IncludesCradle Track
Number of Shelves0
MaterialSteel
Construction TypeAssembled
Number of Compartments1
Manufacturers Part Number899320
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandJustrite

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsEPA, FM, OSHA