Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WBB3142605

MPN #: 240124

Wesco® Manual Drum Truck w/ Brake, Mold-On Rubber Wheels, Aluminum, 1000 lb. Capacity

Product Description
Features:
  • Spring loaded chime hook automatically engages drum. SCH standard; LCH special
  • Disc Wheel brake bands activated by hand lever.
    B: with brake
  • Nose prongs reversible for use with 30 and 55 gallon drums
  • Two wheel choices:
    10" Mold-On Rubber on Aluminum Hub - #055684.
    12" Pneumatic Steel Hub -#108484. Steel, poly and fiber drums
  • 30 and 55 gallon drums.


PRICE
$1,699.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth18-1/2 in
Height60 in
Weight Capacity1000 lbs
Weight60 lbs
Wheel Diameter10 & 6 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeDrum Truck
ColorSilver
Wheel Type(4) Rigid
Capacity30/55 gal
MaterialAluminum
Manufacturers Part Number240124
Handle StyleTwin
Number of Wheels4
BrandWesco