Vestil Tilt Back Drum Truck DBT-1000 Polyurethane Wheels 1000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
DRUM & BARREL TRUCK
Heavy-duty drum handling trucks are designed to transport 30 and 55 gallon drums. Drum handling truck features a chime hook that engages easily to the rim of the drum.
Tilt-Back Truck allows you to move, tilt and unload steel drums with ease. A foot bar provides extra force during tipping operation and helps support a loaded drum truck when stationary. Rolls quietly on 10" x 2" mold-on rubber wheels.
Heavy-duty drum handling trucks are designed to transport 30 and 55 gallon drums. Drum handling truck features a chime hook that engages easily to the rim of the drum.
Tilt-Back Truck allows you to move, tilt and unload steel drums with ease. A foot bar provides extra force during tipping operation and helps support a loaded drum truck when stationary. Rolls quietly on 10" x 2" mold-on rubber wheels.
PRICE
$349.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/2 in |
| Depth | 24-3/8 in |
| Height | 59 in |
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 10 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Tilt Back Drum Truck |
| Color | Gray |
| Wheel Type | (2) Rigid |
| Capacity | 30/55 gal |
| Material | Steel |
| Manufacturers Part Number | DBT-1000 |
| Brand | Vestil |