Lorell Dry Erase Board Easel, 28"W x 34"H
|
Questions & Answers (0)
Product Description
Dry-erase board easel features dry-erase writing surface with an accessory tray that can be used on a tabletop or as a floor-standing easel. Height adjusts from 40" to 70". The writing surface measures 28" x 34". Twist lock holds adjustable tubular legs in place. Dry-erase board easel also offers antiskid rubber feet for stability.
PRICE
$165.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Height | 34 in |
| Board Height | 34 in |
| Board Width | 28 in |
| Board Size (W x H) | 28 x 34 in |
Product Details
| Type | Dry Erase Easel |
| Frame Color Family | Black |
| Color | White |
| Surface Material | Laminate |
| Style | General Purpose |
| Mobile or Stationary | Stationary |
| Description | Dry Erase Board Easel |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | 75684 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | Lorell |