Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sprayon

Model # :WBB52947

MPN #: s00312000

Sprayon MR312 Dry Zinc Stearate Release Agent, 12 oz. Aerosol Can - s00312000 - Pkg Qty 12

Product Description
Sprayon MR312 Dry Zinc Stearate Release Agent, 12 oz. Aerosol Can - s00312000

Dry Powder Zinc Stearate Mold Release is ideal for thermosetting and thermo-plastic applications. This high-grade, finely milled dry zinc-powder release agent is effective up to 450°F. It controls gobbing and hot spots, reduces rejected parts and will not interfere with post-finishing operations.

PRICE
$243.00  Sold in packages of 12 / $20.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12 oz

Product Details

Lubricant TypeDry Lubricant
Size TypeAerosol Can
Package Quantity12
DescriptionDry Powder Zinc Stearate Mold Release
Manufacturers Part Numbers00312000
BrandSprayon