Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
igus

Model # :WBB434721

MPN #: NW-02-40

IGUS NW-02-40 DryLin N 40mm Miniature Guide Carriage

Product Description
Compared with smaller series, NW 40 is able to withstand significantly higher loads. Like all other DryLin® N series, the lubrication free design is capable of running at high linear speeds.

PRICE
$17.50

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1.06oz lbs
Diagram Dimension D2TR10x2

Product Details

Manufacturers Part NumberNW-02-40
ColorYellow
Brandigus