- Sliding carriage with manually adjustable clearance
- Maintenance-free, dry operation
- Corrosion resistant
- Hard-anodized aluminum rails
- Standard bore pattern symmetrical C5 = C6
IGUS TW-01-30 DryLin-T Polymer-Lined Profile Guide - Size 30
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension C2 | 52 |
| Dimension H1 | 6.5 in |
| Dimension C1 | 79 in |
| Dimension C | 34 in |
| Dimension H | 42 |
| Max Torque | 15 lb-in |
| Dimension A | 90 |
| Dimension A2 | 72 |
| Dimension C3 | 12 |
| Dimension A1 | 31 |
| Dimension H5 | 27 |
Product Details
| K2 Thread | M10 |
| MOZ | 100 Nm |
| MOY | 100 Nm |
| K3 for Screw (DIN 912) | M8 |
| MOX | 200 Nm |
| COZ (KN) | 7 |
| COY (KN) | 14 |
| Manufacturers Part Number | TW-01-30 |
| Temperature | -40 to 194 °F |
| Brand | igus |