- Drywall-A-Frame Truck with 6" x 2" Phenolic casters
- (2) rigid (2) swivel with side brakes
- Slanted flush load shelf, gray
Durham Mfg.® Drywall A-Frame Truck, Steel, 2000 lb. Capacity, 48-1/2"L x 24"W x 57"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$429.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48-1/2 in |
| Width | 24 in |
| Height | 57 in |
| Weight Capacity | 2000 lbs |
| Weight | 99 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Type | Drywall Truck |
| Color | Gray |
| Wheel Type | Phenolic, 2 Rigid, 2 Swivel with Side Brakes |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | DTAF-2448-6PH-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |