- 4 Sided Mesh Box Truck with 6" x 2" Mold-On-Rubber casters
- (2) rigid and (2) swivel
- 1 shelf and tubular push handle, gray
Durham Mfg.® 4 Sided Mesh Box Truck, Steel, 2000 lb. Capacity, 42-1/2"L x 24-1/2"W x 29-7/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$499.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-1/2 in |
| Width | 24-1/2 in |
| Height | 29-7/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 100 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Steel Elevated Box Truck with Expanded Metal Sides |
| Shelf Type | Flush |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Handle Type | Standard |
| Number of Sides | 4 |
| Side Panels | Expanded Metal |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | 4ST-EX-2436-6MR-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |