Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB287948

MPN #: DC-2444-8MR

Little Giant® Drywall Cart DC-2444-8MR 8 x 2 Mold-On Rubber Wheels, Assembled

Product Description
Little Giant® Drywall Cart, 8 x 2 Mold-On Rubber Wheels, Assembled

Steel deck is 12 gauge 14" x 44" and is sloped to help retain the load. Welded tubular steel upright frame is reinforced to a smooth, rounded and notched deck frame for easy maneuverability through doorways. Four swivel 8" x 2" casters. Overall 24"W x 44"L x 51"H

PRICE
$615.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width24 in
Height51 in
Weight Capacity2000 lbs
Wheel Diameter8 in
Usable Cradle Width14 in

Product Details

Assembly RequiredNo
TypeWelded Uprights
ColorGray
Wheel TypeMold-on Rubber
MaterialSteel
Manufacturers Part NumberDC-2444-8MR
BrandLittle Giant