Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB984774

MPN #: PLDL-HD-4-8MR

Vestil Plate & Slab Cradle Dolly 8" Rubber Wheels PLDL-HD-4-8MR 1200 Lb.

Product Description
This slab dolly has a unique design that grabs the load when weight is added; the heavier the load, the tighter the plate clamping force. Maximum channel width is 4"W. Interior channel of dolly is finished with Line-X® polyurethane/polyurea coating to provide a superior impact and corrosion resistant surface to protect cargo. Dolly has twin handle holes for easy carrying and offer place to hook a strap if required (strap not included). Rolls smoothly with durable 8" rubber wheels. Strong steel construction has a durable powder coat finish. Shipped fully assembled.

PRICE
$209.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12-1/4 in
Height12-1/4 in
Weight Capacity1200 lbs
Weight28 lbs
Wheel Diameter8 in
Gauge12
Usable Cradle Width4 in

Product Details

Assembly RequiredNo
ColorBlue
Wheel TypeRubber
MaterialSteel
Manufacturers Part NumberPLDL-HD-4-8MR
BrandVestil