Little Giant® Drywall Cart DC-2444-8PY 8 x 2 Polyurethane Wheels, Assembled
|
Questions & Answers (0)
Product Description
Little Giant® Drywall Cart, 8 x 2 Polyurethane Wheels, Assembled
Steel deck is 12 gauge 14" x 44" and is sloped to help retain the load. Welded tubular steel upright frame is reinforced to a smooth, rounded and notched deck frame for easy maneuverability through doorways. Four swivel 8" x 2" casters. Overall 24"W x 44"L x 51"H
Steel deck is 12 gauge 14" x 44" and is sloped to help retain the load. Welded tubular steel upright frame is reinforced to a smooth, rounded and notched deck frame for easy maneuverability through doorways. Four swivel 8" x 2" casters. Overall 24"W x 44"L x 51"H
PRICE
$699.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 24 in |
| Height | 51 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 8 in |
| Usable Cradle Width | 14x44 in |
Product Details
| Assembly Required | No |
| Type | Welded Uprights |
| Color | Gray |
| Wheel Type | Polyurethane, 4 Swivel |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | DC-2444-8PY |
| Brand | Little Giant |