Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dr. Shrink

Model # :WBB923126

MPN #: DS-713W

Dr. Shrink Preservation Tape, 3"W x 108'L, 10 Mil, White - Pkg Qty 16

Product Description
Dr. Shrink Preservation Tape 3"W x 108'L 10 Mil White

Preservation tape is a 10 mil waterproof tape that contains UV inhibitors for long term storage and leaves minimal Adhesive residue. Commonly used for transportation covers where the cover needs to be taped directly to the object. Available in blue, clear, white and black. All rolls are 108' long. PLEASE NOTE: Although designed not to leave a residue, the adhesion is very strong to most surfaces, and it is possible that the top layer of paint or finish may come off painted surfaces or wood. Please test a small area before applying to entire surface.



PRICE
$639.20  Sold in packages of 16 / $39.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length108 ft
Width3 in
Thickness10 mil

Product Details

TypePreservation Tape
MaterialLDPE
Package Quantity16
ColorWhite
Manufacturers Part NumberDS-713W
BrandDr. Shrink