Dr. Shrink Heat Shrink Tape, 4"W x 180'L, 9 Mil, Blue - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Dr. Shrink Heat Shrink Tape 4"W x 180'L 9 Mil Blue
9mil-backed tape with no UV inhibitors. Heat shrink tape is designed to tape seams, patch holes and secure zipper access doors. Available in white, blue and clear. IMPORTANT-Clear tape is NOT recommended for usage longer than 60 days. An adhesive residue will result.
9mil-backed tape with no UV inhibitors. Heat shrink tape is designed to tape seams, patch holes and secure zipper access doors. Available in white, blue and clear. IMPORTANT-Clear tape is NOT recommended for usage longer than 60 days. An adhesive residue will result.
PRICE
$647.40 Sold in packages of 12 / $53.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 180 ft |
| Width | 4 in |
| Thickness | 9 mil |
Product Details
| Material | Plastic |
| Package Quantity | 12 |
| Color | Blue |
| Manufacturers Part Number | DS-704B |
| Brand | Dr. Shrink |