Dr. Shrink Preservation Tape, 6"W x 108'L, 10 Mil, White - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
Dr. Shrink Preservation Tape 6"W x 108'L 10 Mil White
Preservation tape is a 10 mil waterproof tape that contains UV inhibitors for long term storage and leaves minimal Adhesive residue. Commonly used for transportation covers where the cover needs to be taped directly to the object. Available in blue, clear, white and black. All rolls are 108' long. PLEASE NOTE: Although designed not to leave a residue, the adhesion is very strong to most surfaces, and it is possible that the top layer of paint or finish may come off painted surfaces or wood. Please test a small area before applying to entire surface.
Preservation tape is a 10 mil waterproof tape that contains UV inhibitors for long term storage and leaves minimal Adhesive residue. Commonly used for transportation covers where the cover needs to be taped directly to the object. Available in blue, clear, white and black. All rolls are 108' long. PLEASE NOTE: Although designed not to leave a residue, the adhesion is very strong to most surfaces, and it is possible that the top layer of paint or finish may come off painted surfaces or wood. Please test a small area before applying to entire surface.
PRICE
$527.60 Sold in packages of 8 / $65.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 ft |
| Width | 6 in |
| Thickness | 10 mil |
Product Details
| Type | Preservation Tape |
| Material | LDPE |
| Package Quantity | 8 |
| Color | White |
| Manufacturers Part Number | DS-716W |
| Brand | Dr. Shrink |