Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dr. Shrink

Model # :WBB923201

MPN #: DS-706C

Dr. Shrink Heat Shrink Tape, 6"W x 180'L, 9 Mil, Clear - Pkg Qty 8

Product Description
Dr. Shrink Heat Shrink Tape 6"W x 180'L 9 Mil Clear

9mil-backed tape with no UV inhibitors. Heat shrink tape is designed to tape seams, patch holes and secure zipper access doors. Available in white, blue and clear. IMPORTANT-Clear tape is NOT recommended for usage longer than 60 days. An adhesive residue will result.



PRICE
$631.60  Sold in packages of 8 / $78.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length180 ft
Width6 in
Thickness9 mil

Product Details

MaterialPlastic
Package Quantity8
ColorClear
Manufacturers Part NumberDS-706C
BrandDr. Shrink