Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Honeywell

Model # :WBB2374047

MPN #: DS8108-SR7U2100AZW

Zebra Handheld Barcode 1D/2D Scanner w/ USB Cable, Black

Product Description
The DS8108 barcode scanner rises above conventional imagers delivering unprecedented scanning performance on 1D and 2D barcodes, innovative productivity enhancing tools, plus unrivaled manageability tools to keep your scanners up, running and in the hands of your cashiers. Keep checkout lines moving and cashiers free to deliver a more personal checkout experience with the DS8108, because when it comes to the checkout experience, only the best will do.

Features:
  • Corded area imager
  • Standard range
  • Digimarc
  • Includes USB cable
  • This product has a limited warranty of 5 years

Kit Includes:
  • DS8108-SR00007ZZWW - scanner
  • CBA-U21-S07ZBR - shielded USB cable


PRICE
$429.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.2 in
Width2.6 in
Height6.6 in
Weight1 lbs

Product Details

Assembly RequiredNo
Scanner Capability1D/2D
ColorBlack
Operating Temperature32° - 122° F/0° - 50° C
StyleCorded
Travel Distance From Base7'
Description1D/2D Scanner
InterfaceUSB
Package Quantity1
Manufacturers Part NumberDS8108-SR7U2100AZW
BrandHoneywell

Warranty

Warranty5 yr