Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3112970

MPN #: 19177

Ergodyne Squids 3137 Padded Barcode Scanner Sling Lanyard for Mobile Computers, Black

Product Description
The Squids 3137 Padded Barcode Scanner Sling Lanyard is designed to keep barcode scanners secure and accessible during warehouse and distribution work. This industrial-grade scanner sash lanyard is built with a heavy-duty webbing strap and buckles for work in the harshest environments. Airprene shoulder padding provides long lasting comfort, while a hook & loop breakaway design allows the sling to safely detach from the worker in emergency situations.

Two small loop attachments on the lanyard easily connect and disconnect to small captive holes built into cordless barcode scanners. Additional features include an ID badge holder and pen loops for convenient storage and quick access. For increased visibility in busy distribution centers and warehouses, the scanner sling has hi-vis and reflective striping.

One-size-fits-all, the webbing strap is adjustable to fit a variety of workers. Additional/replacement loop attachments are sold separately in packs of 10.

Features:
  • QUICK, SECURE ACCESS – Prevents drops, keeps barcode scanners close and ready
  • INDUSTRIAL GRADE – Heavy-duty materials designed for harsh environments
  • ALL-DAY COMFORT – Airprene shoulder padding plus adjustable webbing strap
  • BREAKAWAY DESIGN – Hook & loop closure allows sling to safely detach in emergencies
  • TWO LOOP ATTACHMENTS – Connect to small captive holes built into cordless scanner for secure tethering to the lanyard
  • HI-VIS REFLECTIVE STRIPING – For visibility in busy environments
  • BADGE HOLDER & PEN LOOPS – For convenient access to ID badges, building access key cards and pens
  • FITS MOST STANDARD JOBSITE SCANNERS – Barcode Scanner, QR scanner, UPC scanner, Product Scanner, Inventory Scanner, etc.
  • AMBIDEXTROUS DESIGN – Can easily be reconfigured for right- and left-handed workers
  • ADJUSTABLE – Web strap adjusts to fit a variety of workers
  • REPLACEMENT LOOPS SOLD SEPARATELY – Squids 3133 Barcode Scanner Loop Attachments (10-pack) eliminate the need to switch out the loop attachment on every exchange
  • WASHABLE – Hand wash and dry with mild soap and water


PRICE
$16.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

SeriesSquids
TypePadded Barcode Scanner Sling Lanyard for Mobile Computers
MaterialPolyester
Package Quantity1
ColorBlack
BrandErgodyne