Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Karp.

Model # :WBB1311309

MPN #: MP3020S

Karp Inc. DSC-214M Flush Access Door for All Surf - Stud, 20"Wx30"H, MP3020S

Product Description
The DSC-214M is a distinctly superior door for new installations or for remodeling. The exposed flange adds rigidity to the unit and perfectly conceals the rough wall opening. Flexible anchor straps can be provided for installation within masonry opening.

PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Overall Frame Height32 in
Door Height30 in
Wall/Ceiling Opening20-3/8 X 30-3/8 in
Door Width20 in
Overall Frame Width22 in

Product Details

Lock TypeStud Latch
MaterialSteel
DescriptionFlush Access Door for All Surfaces - Stud Prime
Number of Latches5
Manufacturers Part NumberMP3020S
BrandKarp.