Datrex DX1421M Heaving Line, Orange, 100' x 5/16"
Write a Review
|
Questions & Answers (0)
Product Description
Heaving Line 100' x 5/16" diameter. Orange poly rope.
PRICE
$72.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11 lbs |
| Size | 100' x 5/16" |
Product Details
| Mounting Location | Bulk Head |
| Material | Polypropylene |
| Description | Heaving Line 100' x 5/16" |
| Color | Orange |
| Manufacturers Part Number | DX1421M |
| Shelf/Service Life | 5 Years |
| Brand | Datrex |
Compliance & Certifications
| Certifications | n/a |