Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Purpose Sleeves

Great for use in automotive garages, assembly lines, metal workshops, and other environments where cuts, abrasions, or lacerations may occur, Cut Resistant Sleeves can be worn with cut-resistant gloves to offer full-arm protection during maintenance, recycling, sanitation, and industrial tasks. They come in a range of protection levels, with comfort & easy mobility a priority at lower cut levels or with improved strength at higher cut levels, and they meet ANSI/ISEA 105 specifications for regulatory compliance.
5 Results
Disposable Arm Sleeves

Disposable Arm Sleeves

CompareImageSizeLengthMaterialColorPackage QuantityBrandModel #Price
Global Industrial™ Polypropylene Disposable Sleeves, 18", 200 Sleeves/Case
One Size
18 in
Polypropylene
White
200
Global Industrial
Ships Same Day
WB708207
$49.95
DuPont™ Tyvek® 400 Disposable Sleeves, 18"L, White, 200/Case
One Size
18 in
Tyvek
White
100 Pairs
DuPont
Ships Same Day
WB754245
$115.95
Cooling Arm Sleeves

Cooling Arm Sleeves

Sun Protection Arm Sleeves

Sun Protection Arm Sleeves