Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ergodyne

Model # :WBB3161648

MPN #: 12187

Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, M, Gray

Product Description
Chill-Its® 6690 Cooling Arm Sleeves provide full arm coverage to absorb and wick away sweat, deliver advanced cooling relief, shield skin from the sun's UV rays, and even protect against light abrasions. Made with soft, lightweight performance knit fabric with UPF 50+ protection from harmful UV rays, these sun protective sleeves provide instant cooling relief when wet and wick moisture away when dry – helping absorb and dry sweat quickly. An anti-odor treatment keeps funky and unpleasant body odors under control when you're going all out.

HOW TO ACTIVATE COOLING & WEAR: Activation is easy. Simply run the cooling arm sleeves under cool water, then twirl or shake the sleeves to accelerate the chemical-free evaporative cooling process. Wear wet for cooling, or dry for moisture-wicking comfort. Enhance the cooling effects by wearing the sleeves on key pulse points (under arm and wrist).

SIZING: Thanks to its high-quality, high-elastic fabric, these unisex protective arm sleeves are suitable for most arm sizes – no uncomfortable pressure or discomfort. To determine the right sleeve size, just measure the circumference of your upper and lower arm and refer to the size chart for specific measurements of each size. Whether working outside or simply enjoying the outdoors (golfing, cycling, fishing, jogging, playing baseball etc.), these UV sleeves provide great skin protection. Also perfect for covering up tattoos so as not to offend the prim and prudish with your gnarly ink.

Features:
  • PERFORMANCE KNIT FABRIC - Soft, durable, stretchable fabric for comfort
  • INSTANT COOLING RELIEF - When wet, cooling is immediate and can last for hours
  • MOISTURE-WICKING - When dry, will absorb sweat and wick moisture away
  • SUN PROTECTION - UPF 50+ protection from harmful UV rays
  • PROTECTION FROM LIGHT ABRASIONS - Great for landscaping and hauling brush
  • REFLECTIVE ACCENTS - Offers visibility in low-light situations
  • ANTI-ODOR TREATMENT - For long-lasting freshness
  • TWO PACK - Includes two sleeves that fit on both left and right arms
  • MACHINE WASHABLE
  • MATERIAL - Polyester-Spandex


PRICE
$21.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-7/8 in
Width8-3/16 in
Weight0.1 lbs
SizeM

Product Details

TypeCooling Arm Sleeve
ColorGray
ApplicationAgriculture, Construction, Utilities, Transportation, Sports, Hiking, Solar
SeriesChill-Its 6695
Cuff StyleKnit
StyleProtective Sleeve
Closure TypeSlide On
MaterialPolyester / Spandex
DescriptionCooling Arm Sleeves
Package Quantity1 Pair
GenderUnisex
Manufacturers Part Number12187
Flame RetardantNo
BrandErgodyne