Motorola Solutions's DTR radios are now more reliable than ever - enabling interference free, private communications to help your team stay focused while keeping communications private. With its slim, rugged design, the DTR700 digital two-way radio is equipped with 50 channel capacity. It is IP54 rated and operates at 900 MHz. A full-graphic color display and intuitive navigation menu helps you quickly locate all radio features. The DTR700 offers flexible communication options, including Digital One-to-One Calling and Digital One-to-Many Calling. The DTR700 also provides great coverage, long battery life and digital audio quality that is loud and clear audio wherever you are.
Motorola DTR700 Digitial Two-Way Radio, 900 mHz, 50 channels
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$519.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-25/32 in |
| Depth | 6-5/16 in |
| Height | 9-5/16 in |
| Weight | 0.5 lbs |
| Range | 350,000 Sq. Ft./30 Floors |
Product Details
| Battery Type | Lithium-Ion 2500 mAh, 3.7 V |
| Type | ISM |
| Average Life | 16.5 hr |
| Color | Black |
| Series | DTR Series |
| Number of Channels | 50 |
| Wattage | 1 W |
| Includes | Radio, Battery, Charging Station, Travel Charger, Whip Antenna And Carry Holster |
| Package Quantity | 1 |
| Manufacturers Part Number | DTR700 |
| Batteries | Lithium-ion 2500 mAh, 3.7v |
| Radio Type | Handheld |
| Brand | Motorola Solutions |
| Frequency | 900 Mhz |
| Digital/Analog | Digital |
Warranty
| Warranty | 2 yr |