Motorola Solutions Mag One 2" Spring Belt Clip
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | PMLN8600A |
| For Use With | BPR50DX |
| Description | 2" Spring Belt Clip |
| Color | Black |
| Brand | Motorola Solutions |
Related Products
Motorola Solutions 2 watt, 8 channel, UHF business two-way radio. Motorola Solutions RM two-way radios provide exceptional audio quality with up to 1500 mW of audio output, speaker magnetic field reduction and wind-noise reduction. Superior durability that meets military 810 C, D, E, F, G and IP54/55 specifications for shock and extreme weather resistance. Provides an indoor coverage area of up to 250,000 sq. ft. or 20 floors. 99 Selectable Business UHF Frequencies and 219 codes help to block interference. Standard features include: NOAA Weather Radio Alerts Tri color LED display Front ...
Motorola EVX-S24-UB Two-Way Radio, 2 Watt Analog, 3 Watt Digital, 256 Channel, UHF 403-470 MHz Black
Motorola Solutions EVX-S24 Two-Way Radio, 2 Watt Analog, 3 Watt Digital, 256 Channel, UHF 403-470 MHz Black Give your team members a compact, discreet, and lightweight radio that allows them to be comfortable in any situation.Worn on a belt, tucked away in a pocket or clipped to a lapel, the water-submersible and dust-proof EVX-S24 is designed to survive demanding conditions. It operates in both analog and digital modes, so it's ideal for use with mixed fleets. And in digital mode, enjoy noise cancellation for crisp audio and clear conversations. GENERAL FEATURES Signaling Features: Water ...
Motorola Solutions RMU2080 RM Series 2 Way Radio 8 Channel 2 Watt with Display Motorola Solutions 2 watt, 8 channel, UHF business two-way radio. Motorola Solutions RM two-way radios provide exceptional audio quality with up to 1500 mW of audio output, speaker magnetic field reduction and wind-noise reduction. Superior durability that meets military 810 C, D, E, F, G and IP54/55 specifications for shock and extreme weather resistance. 15 average life hours. Provides an indoor coverage area of up to 250,000 sq. ft. or 20 floors. 99 Selectable Business UHF Frequencies and 219 codes help to ...
Motorola Solutions Earbud with Clip PPT & Microphone for RDX, XTN, CLS, AX, DTR & RM Series Use in noisy areas without needing to remove radio from belt. Conveniently fits in either ear. Tiny push-to-talk microphone clips to collar, lapel or shirt. For use with RDX, XTN, CLS, AX, DTR & RM Series.
Motorola Solutions Swivel Belt Holster for CLS Series Radios, HCLN4013 This Motorola Solutions swivel belt holster replaces the one that comes standard with CLS series radios. It is made of a polycarbonate material, and includes a swivel-capable belt clip. this replaces Motrola # 56532. Works with Motorola Solutions CLS series business radios, including: CLS1110, CLS1410, CLS1450CB, and CLS1450CH.