Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rapidair

Model # :WBB3175806

MPN #: R-05050

Rapidair® Dual Arm Spring Return Hose Reel, 300 PSI, 1/2" ID x 50'L

Product Description
Rapidair® Heavy Duty Hose Reel

Features:
  • Robust Construction: All steel construction, dual-arm mounting with stamped reinforcing ribs, powder coat finish
  • Versatile Mounting: Adjustable guide arm, hose reel can be installed on wall or ceiling
  • 8 Position ratchet gear locks hose when pulled out of the reel
  • Spring return drive automatically rewinds the hose
  • 1/2 in hose x 50 ft.
  • 1/2 in. female NPT inlet and 1/4 in. male NPT hose end
  • Premium quality, Made in Germany rubber air hose, 300 psi


PRICE
$325.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Width7 in
Height22 in
Weight50 lbs
Hose Inside Diameter1/2 in
Hose/Cord Length50 ft
Reel Hose Length Capacity50 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
For Use WithAir
StyleOpen Chassis
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberR-05050
Inlet1/2
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialRubber
BrandRapidair

Warranty

Warranty1 yr