Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rapidair

Model # :WBB3786753

MPN #: R-03050P

RapidAir Professional Dual Arm Hose Reel Slow Rewind, 3/8" x 50'L Hose, 300 PSI

Product Description
Features:
  • Integrated features for unmatched convenience, performance, and safety
  • 18-gauge powder-coated steel
  • Engineered for operational noise reduction
  • 12-point nylon ratchet system, reducing noise by 15% during retraction
  • Fast and easy adjustable guide arm (225° range) and swivel roller guide plate (180° range)
  • High-strength polyester woven braided reinforcement hose
  • Slow Safety Rewind Technology for enhanced safety and retraction
  • Oil-resistant rubber air hose (RMA Class A) resists welding spatter and grinding parts


PRICE
$379.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/2
Width8-3/4 in
Height17-1/2 in
Weight42 lbs
Hose Inside Diameter3/8 in
Hose/Cord Length50 ft
Reel Hose Length Capacity50 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
For Use WithAir
StyleDual Arm Pro
MaterialSteel
Manufacturers Part NumberR-03050P
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialRubber
BrandRapidair

Warranty

Warranty1 yr