OilShield® Retractable Dual Arm Air Hose Reel with 3/8" x 50'L Hose, 300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
OilShield® 3/8" Air Hose Reel is an ultimate combination of corrosion resistant powder coated steel, dual arm with groove reinforcement ensuring a stable support along with the RMA Class A Oil Resistant Air hose for shops and garage. This Hose Reel utilizes a fully enclosed multi-position 12-point ratchet spring system to lock hose at designed shorter and longer length. Brass swivel joints hose inlet connection protecting against leaks while reel stopper and 4 non snag rollers reduce hose abrasion. This hose reel can be mounted on floor, wall, ceiling etc, perfect for commercial and industrial use.
OilShield® 3/8" Air hose reel is equipped with Motor Magazine Top 20 Tool award winner OilShield® Air Hose that has Nitrile inner core and nitrile cover to protect hose from Oil, welding spatters and grinding sparks. One of the best Air hose for shops offer 30% Lighter, stronger and offer exceptional cold weather flexibility from -30°F to +180°F.
OilShield® 3/8" Air hose reel is equipped with Motor Magazine Top 20 Tool award winner OilShield® Air Hose that has Nitrile inner core and nitrile cover to protect hose from Oil, welding spatters and grinding sparks. One of the best Air hose for shops offer 30% Lighter, stronger and offer exceptional cold weather flexibility from -30°F to +180°F.
PRICE
$289.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 50 ft |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Yellow |
| Max Temperature | 190 °F |
| For Use With | Air |
| Temperature Range | -30 to 180 °F |
| Style | Open Chassis |
| Drive/Return Type | Spring Return |
| Material | Steel |
| Manufacturers Part Number | OSRDA3850 |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Hose Material | Rubber |
| Brand | OilShield |