Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OilShield

Model # :WBB3178865

MPN #: OSRHD3850

OilShield® Heavy Duty Single Arm Spring Return Air Hose Reel, 300 PSI, 3/8" ID x 50'L

Product Description
OilShield® 3/8 inch Air Hose Reel is an ultimate combination of corrosion resistant powder coated steel, single adjustable guide arm, L-Shaped base with groove reinforcement ensuring a stable support along with the RMA Class A Oil Resistant Air hose for shops and garage. This Hose Reel utilizes a fully enclosed multi-position 12-point ratchet spring system to lock hose at designed shorter and longer length. Brass swivel joints hose inlet connection protecting against leaks while reel stopper and 4 non snag rollers reduce hose abrasion. This hose reel can be mounted on floor, wall, ceiling etc., perfect for commercial and industrial use.

Unmatched Warranty Protection: Experience the robustness of the OilShield® Rubber Air Hose Reel, backed by an exceptional 2-year unmatched warranty. This reassurance guarantees that your investment remains protected against the rigors of frequent use and potential defects.

Durable Construction: The reel's 18-gauge powder-coated steel construct offers enduring performance and durability. This solid build minimizes wear and tear, enabling the reel to stand the test of time in varied work environments.

Solid Brass Fittings and Ratchet System: Corrosion-resistant solid brass fittings offer a reliable and leak-free experience, enhancing the reel's longevity. Coupled with a precise 12-point ratchet system, it locks the hose at shorter lengths to cater to your specific needs without hassle.

Highest-Quality Rubber Material: Boasting a 100% rubber construction, our reel is designed to withstand a significant 300 PSI working pressure. The substantial 4:1 safety factor underscores the reel's reliability and user safety during operation.

Extreme Flexibility and Resilience: This hose reel is not only flexible in extreme temperatures, ranging from -30°F to +190°F, but also boasts ozone and abrasion resistance, ensuring operational integrity even when exposed to harsh environmental conditions.

Kink-Resistant Design: Keep your work uninterrupted with a kink-resistant design that maintains a steady airflow and eliminates the annoyance and potential work stoppages caused by hose kinks.

Features:
  • 3' Lead-In Hose
  • 18 gauge powder coated steel construction
  • Corrosion resistant Solid Brass fittings
  • 12 point ratchet system which helps lock out the hose at shorter lengths
  • Mountable on wall, ceiling or floor, trucks and trailers
  • 3-Year Unmatched warranty on hose
  • High strength polyester woven braided reinforcement
  • 3/8" Male NPT
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Flexibility from -30°F to +190°F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2
Width5-1/2 in
Height16-1/4 in
Weight32.1 lbs
Hose Inside Diameter3/8 in
Hose/Cord Length50 ft
Reel Hose Length Capacity50 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
Max Temperature190 °F
For Use WithAir, Water
Temperature Range-50 to 190 °F
StyleOpen Chassis
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberOSRHD3850
Inlet3/8
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialNitrile Rubber
BrandOilShield

Warranty

Warranty2 yr