Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bahco

Model # :WBB3193267

MPN #: BAH39300245P

Bahco® Hacksaw Blade, 12"L x 1/2"W, 24TPI, 5/Pack

Product Description
Features:
  • Blade back made of strong, flexible spring steel with a tooth line of high-alloyed super high speed steel
  • Bimetal construction guarantees the blade to keep its sharpness for a long time
  • Precision ground teeth for all kinds of metal sawing
  • Combine extreme cutting performance and wear resistance with a high degree of flexibility
  • Vastly superior to all-hard high speed blades or conventional, flexible blades
  • Improved painting techniques allows for better cutting from the start with no paint in the gullets
  • Virtually unbreakable and shatterproof Bimetal blades


PRICE
$10.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width1/2
Thickness1/8

Product Details

TPI24
DescriptionHacksaw Blade
Manufacturers Part NumberBAH39300245P
BrandBahco