The DCS361B 20-volt MAX 7-1/4-in sliding cordless miter saw (Tool Only) features an adjustment free cut line indication for better accuracy and visibility. Adjustable stainless steel miter detent plate with 11 positive stops improves productivity and ensures cutting accuracy. Compact and lightweight construction for easy transporting and storage. Capacity to cup 3 5/8 in. nested crown and 3 1/2 in. base vertically.
DeWalt® DCS361B Cordless Miter Saw, 20V Max, 7-1/4" Single Bevel Sliding (Tool Only)
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 19-7/8 in |
| Height | 15-5/8 in |
| Weight | 30 lbs |
| Blade Size | 7-1/4 in |
| Arbor Size | 5/8 in |
Product Details
| Battery Type | Lithium-Ion |
| Max RPM | 3750 rpm |
| Type | Cordless |
| Corded/Cordless | Cordless |
| Color | Yellow |
| Amperage | 15 A |
| Laser Guide | No |
| Voltage | 20 V |
| Phase | 1 |
| Manufacturers Part Number | DCS361B |
| Brand | DeWalt |
Related Products
Easily tackle demanding woodworking applications with the 60V MAX∗ 12in. Double Bevel Sliding Miter Saw. Cut. Capture. Charge™: with Regenerative Braking Technology to extend runtime with virtually every cut, up to 675 cuts in 3-1/4 in. MDF base molding or up to 255 cuts in pressure treated 4 in. x 4 in. timber, all on only one DEWALT FLEXVOLT® DCB609 battery. This miter saw features an efficient bevel gear transmission and has the ability to capture up to 94% of dust. The CUTLINE™ blade positioning system provides accurate cut line indication. The saw also features ...
Make exacting cuts for baseboards, casing, and crown moulding, or cut planks for shelves and bookcases using the Skil® 10 Amp 7-1/4 In. Single Bevel Sliding Miter Saw. The miter saw features an LED shadow line that delivers cuts with greater accuracy than lasers. Its quick miter lock delivers quick and accurate miter angle adjustments while its 10-amp motor powers up to 4,800 RPM for fast, detailed cuts. This single bevel miter saw features a lightweight design for easy transport and storage with a compact rail system that minimizes the saw's footprint for flush cutting against walls. Its ...
This bundle includes a DeWALT DCS374P2 20V MAX XR Li-Ion Brushless Deep Cut Band Saw Kit 2 Batteries 5.0Ah Charger Case with DeWALT® DCB205-2C 20V MAX Starter Kit W/ (2-Pack) 5.0Ah Batteries, Charger & Bag. The DCS374P2 Cordless Bandsaw is ideal for cutting schedule 40 pipe, unis rut or all thread. This tool allows you to take the band saw to the work. No need to be tied to the bench or a cord. Features: 5'' Cutting Capacity Integrated hang hook allows user to hang the saw without damaging the front handle or base Tool less blade changing lever loosens blade tension for easy blade changes ...
Breeze through finishing cuts with the Flex 24V 12" Dual Bevel Sliding Miter Saw. This dual bevel sliding compound miter saw makes quick and easy bevel angle adjustments with its patented FastShift™ bevel lever. Its quick miter lock system sets the desired miter angle precisely while an LED shadow light aligns the blade to the cut line for ultimate accuracy. The 12-inch miter saw features a Spindle Stop™ shaft lock system for fast, easy blade changes and preventing inadvertent startups. An adjustable depth stop limits the depth of cut for dado and slot cuts, and table extensions ...
Dake 974355-2 Technics 350SA 14" Semi-Automatic Cold Saw, 220v-3 ph, Variable Speed Technics and Super Technics Cold Saw - Semi-Automatic & Automatic Start with push button semi-automatic and upgrade to automatic feed. Features: Modular design can be configured as semi-automatic or automatic Push button or foot switch activation to avoid operator fatigue Oversized pedestal base to reduce vibration Shroud enclosed feed cylinder with sliding cams for fast cutting stroke adjustment Head rotates 45º right and 60º left of center for easy miter cutting Additional ball bearing support of ...