Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB1854296

MPN #: 51937

TrippNT Dual Dispensing Stack Folded Paper Towel Dispenser, Clear

Product Description
TrippNT's Narrow Single Dual Paper Towel Dispenser keep towels clean, dry and neat. Convenient dual dispensing design provides access to paper towels on top or bottom. Holds 150 count single stack of Z, C or multifold paper towels. Made from durable, clear PETG and includes hardware for wall mountable keyhole installation.

Features:
  • Clear Rectangular Design with Angled Slot for Bottom Dispensing and Open Top
  • Dual Access to Paper Towels
  • Constructed from Shatterproof Clear PETG
  • Protects paper towels keeping them clean, dry and neat
  • 100% Total Replacement Lifetime Guarantee/Made in USA


PRICE
$50.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-7/8 in
Depth3-7/8 in
Height6-1/2 in
Weight2 lbs

Product Details

TypeManual
ColorClear
Paper TypeMultifold
StyleStack
Mounting LocationWall
Capacity150 Towels
MaterialPlastic
DescriptionDual Dispensing Multifold Paper Towel Holder
Package Quantity1
Manufacturers Part Number51937
BrandTrippNT