ASI® Traditional Recessed Folded Paper Towel Dispenser/Receptacle
|
Questions & Answers (0)
Product Description
No public bathroom should be left without these wall mounted towel dispenser & receptacle units. These stainless steel units combine the convenience of a paper towel dispenser with a waste receptacle for easy hand cleaning and waste disposal in one area. Paper towel dispenser holds C-fold or multi-fold paper towels. Hemmed edges on towel dispenser openings allow safe and easy dispensing. These combination bathroom towel dispensers and trash receptacles are made with easy to clean, heavy gauge type 304 stainless steel. Doors feature concealed 3/16" dia. stainless steel piano hinges and tumbler locks for security. Waste receptacle cabinet includes a removable stainless steel waste bin for easy maintenance. These towel dispenser and trash can units require a wall opening for installation. ADA compliant.
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/4 in |
| Depth | 4-1/4 in |
| Height | 28 in |
Product Details
| Type | Manual |
| Color | Stainless |
| Paper Type | C-Fold/Multifold |
| Style | Pull |
| Mounting Location | Recessed Wall Mount |
| Capacity | 350 C-Fold/475 Multifold |
| Size Type | 350-C-Fold/475-Multifold |
| Material | Stainless Steel |
| Description | Traditional Manual Paper Towel Dispenser/Trash Can |
| Manufacturers Part Number | 10-0462-AD |
| Brand | American Specialties |