ProCom Heating Dual Fuel Ventless Blue Flame Garage Heater, 30000 BTU, T-Stat Control
Write a Review
|
Questions & Answers (0)
Product Description
Heating up your garage just got a whole lot safer and easier with Procom heating's 30,000 BTU dual fuel Blue flame garage heater. This vent-free gas space heater is specifically designed with your garage in mind, able to heat up to 1,000-square feet of garage space at 30,000 BTU. It uses Blue flame gas, which heats your garage's air first and then circulates the warmth throughout the space, making it similar to your home's Central heating system. The heater is Thermostatically controlled with variable heat settings, uses patented dual fuel technology, functions with the use of either natural gas or liquid propane, and is equipped with push button piezo ignition and a cool touch black cabinet. But perhaps what you'll appreciate most about Procom heating's 30,000 BTU dual fuel Blue flame garage heater is its built-in ODS (oxygen depletion sensor), a helpful feature included with automatic shut off that works.
PRICE
$299.95
This product will be restocked by Feb 01, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Depth | 9 in |
| Height | 28 in |
| Weight | 34 lbs |
| Coverage Area | 1400 ft² |
Product Details
| Type | Blue Flame Heater |
| Color | Black |
| Temperature Control | Thermostat |
| Mounting Location | Wall |
| Heat Settings | 5 |
| Ignition Type | Push Button |
| Manufacturers Part Number | MNSD300TGA |
| BTU | 30000 BTU |
| Fuel Type | Natural Gas, Propane |
| Brand | ProCom Heating |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | PFS |