Duluth Forge Dual Fuel Ventless Gas Fireplace Insert, 32000 BTU, Remote Control, FDI32R
Write a Review
|
Questions & Answers (0)
Product Description
This Duluth Forge Full Size 32 in. Vent Free 0 Clearance Fireplace Insert allows you to build a custom fireplace for your home. The insert is 0 clearance approved so it can be framed without adding air gaps or spacing on the sides and top of the unit. You can pair it with a face mantel or recess it directly into a wall of your home. The stylish arched fireplace screen and dual burner which produces generous flames along with a realistic sprayed brick liner creates a stunning home experience. Remote Control comes standard with Appliance. This fireplace insert includes many features like remote control functions, Oxygen Depletion Sensor with automatic shut-off, battery assisted piezo ignition and much more. Using Natural Gas or Liquid Propane, the Duluth Forge Ventless Fireplace Inserts radiates 32,000 BTU of heat, enough to heat 1, 500 sq. ft. of living space. Made in the USA.
PRICE
$1,375.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 36-3/8 in |
| Height | 18-3/8 in |
| Weight | 88.2 lbs |
Product Details
| Type | Indoor Fireplace Insert |
| Color | Black |
| Manufacturers Part Number | FDI32R |
| BTU | 32000 BTU |
| Brand | Duluth Forge |
Compliance & Certifications
| Certifications | PFS |