Duluth Forge Dual Fuel Ventless Gas Fireplace w/Mantel, 32000 BTU, T-Stat, Apple Spice, DFS-400T-2AS
Write a Review
|
Questions & Answers (0)
Product Description
Duluth Forge's Dual Fuel Ventless Fireplaces are an excellent alternative to traditional wood fireplaces. Since they do not require an outside duct or chimney, they can be placed anywhere within your home.Our state of the art fireplace insert features thermostat control functions, battery assisted ignition, and much more. Our realistic log and burner technology brings the look and feel of real fire to your home. These economical, efficient fireplace systems provide your family with the supplemental heat you seek, without skimping on style or ambiance. Made in the USA.
PRICE
$1,209.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 45 in |
| Height | 15 in |
| Weight | 160 lbs |
Product Details
| Type | Indoor Vent Free Fireplace Systems |
| Color | Apple Spice |
| Manufacturers Part Number | DFS-400T-2AS |
| Brand | Duluth Forge |
Compliance & Certifications
| Certifications | PFS |