Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Duluth Forge

Model # :WBB3220991

MPN #: DFS-300NR-3AS

Duluth Forge Natural Gas Vent Free Fireplace System with Remote Control, 26000 BTU, Apple Spice

Product Description
This Duluth Forge Vent-Free Fireplace is simply a beautiful and versatile piece of quality furniture. This Fireplace can live in an antique, modern, bohemian, industrial, minimal, or any other types of homes. The fireplace has been carefully designed and created in a furniture grade finish with 30% sheen that accents its quality and excellence. Includes many features like Oxygen Depletion Sensor with automatic shut-off, battery assisted piezo ignition, and much more. With a Remote Thermostatic Control, the Duluth Forge Vent-Free Fireplace radiates heat of 26,000 BTU enough to heat 1,350 square feet of space.

Product Features:
  • 1 Unit operates off Natural Gas
  • Remote Control Included - On/Off, Temperature Control
  • Apple Spice Furniture Grade Mantel Finish
  • 5 realistic hand painted Ceramic Fiber Logs
  • Dual Precision Ported Vent Free gas burner
  • Economical: 99.9% efficient


PRICE
$1,139.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width14-1/2 in
Height40 in
Weight133 lbs

Product Details

TypeVent Free Fireplace System
ColorApple Spice
Manufacturers Part NumberDFS-300NR-3AS
BTU26000
BrandDuluth Forge

Compliance & Certifications

CertificationsPFS