Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PowerSmith

Model # :WBB3138162

MPN #: PWLD300T

Power Smith™ Dual Head LED Work Light w/ Tripod, 30000 Lumens, Black

Product Description
Features:
  • Long-Lasting Super-Bright LEDs Never Need Replacing
  • Quick-Release System for Detaching Lights from Tripod
  • Tripod Extends Lights up to 52" Tall
  • Sealed Die-Cast Aluminum Housings
  • Light Heads Tilt from 30° down to 90° up
  • Cushioned Metal Carrying Handle
  • Sealed On/Off Switch on Each Light
  • Impact-Resistant Glass Lenses
  • Indoor/Outdoor Approved
  • Metal Base with Rubber Feet
  • 10 ft. Power Cord with Grounded Plug


PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34 in
Width30 in
Height83 in
Weight20 lbs
Cord Length10 ft

Product Details

Cord Jacket18/3 SJTW
Corded/CordlessCorded
CRI80
Mounting LocationFloor Stand / Tripod
Wattage270 W
MaterialAluminum
Manufacturers Part NumberPWLD300T
Lumens30000
BrandPowerSmith
TypeDual Head LED Work Light w/ Tripod
Color Temperature5000 K
ColorBlack
Hertz60 Hz
StyleWork Light
Voltage120 V
Max Lumens30000
Package Quantity1
DescriptionDual Head LED Worklight
Watts270 W
Bulb TypeLED

Warranty

Warranty5 yr