Nightstick INTEGRITAS™ 82 Intrinsically Safe Lantern w/Articulating Head - Li-Ion - Red - UL913
Write a Review
|
Questions & Answers (0)
Product Description
The INTEGRITAS XPR-5582RX Intrinsically Safe Rechargeable Lantern is Nightstick's most powerful handheld light. The INTEGRITAS generates an ultra-bright 1750 lumens from four separate LEDs housed in a 180-degree articulating head. The results are a tightly collimated beam that cuts through thick smoke and illuminates objects up to a third of a mile (552m) away! Holding down the switch enables a battery-saving 600-lumen low mode, extending runtime to 11.5 hours when firefighters need bright, useful light for longer calls. Designed and engineered as both a hand-held lantern and portable area light, the 5582 features a rear-mounted rubber base pad for upright use on any flat surface, providing instant, adjustable scene lighting on demand. Constructed of thick-walled glass-filled nylon and weighing only 2 lbs. 11oz., the 5582 is built to take abuse without dishing it out. The wide, flat body and handle design provide firefighters a stable platform while crawling under smoke or following a hose line. Two bright green rear-facing LEDs provide passive team member location for increased safety and awareness. The 5582 is a cETLus-certified Class I DIV 2 and meets the requirements of NFPA-1971-8.6 (2013). It's powered by an integrated rechargeable lithium-ion battery and comes with a charger base, AC charger, and a direct-wire DC charger as well as a carry strap.
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 12-1/2 in |
Product Details
| Type | Lantern |
| Max Lumens | 1750 |
| Package Quantity | 1 |
| Color | Red |
| Beam Distance | 552 m |
| Manufacturers Part Number | XPR-5582RX |
| Bulb Type | LED |
| Lumens | 1750 |
| Water Resistant | Yes |
| Brand | NightStick |