Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Coxreels

Model # :WBB584311

MPN #: SHW-N-150

Dual Hose Spring Rewind Hose Reel For Oxy-Acetylene: 1/4" I.D., 50' Hose, 200 PSI

Product Description
Coxreels' proprietary "CPC" powder coat finish; 1/4" plate steel support post; solid 1" steel center support shaft; double support points to the center shaft; full flow brass swivel joint; adjustable arm guide; cartridge style spring motor; 4-roller non-snag hose guide; 8-position spark-free locking ratchet; multiple mounting positions

PRICE
$655.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19.63 in
Width10.88 in
Height21.00 in
Weight64 lbs
Hose Inside Diameter1/4 in
Hose/Cord Length50 ft
Reel Hose Length Capacity50 ft

Product Details

Number of Hoses2
TypeWelding Cable Reel
Open or Enclosed ChassisOpen
ColorBlue
SeriesSHW
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberSHW-N-150
Cable/Cord/Hose IncludedYes
PSI200 psi
BrandCoxreels

Warranty

Warranty2 yr